Beli hole caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANON Center Distance Vernier Caliper (Jangka Sorong)Deskripsi:-Optimum caliper for measurement between pitches of round holes with same diameters.-Pitch from the edge face to the round hole can also be measured.-The material quality is stainless steel(SUS420J2).-For pitch measurement at drilling machine processing on site.atribut:
- Minimum Display: 0.05mm
- Depth Bar: None
- SK (Niigata Seiki) Digital Caliper for Hole PitchDeskripsi:Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. You can quickly measure the Dimension from the end face to the hole core. Since the stylus for the hole is cylindrical (tapered), stable measurement is possible. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a master plate that is convenient for setting the origin. Comes with a preset function. Comes with a hold function. With auto-off function (about 20 minutes).For dimensional measurement from the end face to the hole core*The maximum allowable error does not include the quantization error (±1 count). *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Niigata Seiki (SK) Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)Deskripsi:Dial Gauge DI-10. - Measure surface flatness, checking tool set up, axial runout, checking squareness - Body: Aluminum, Steel - O-ring sealed between inner and outer lid to protect from water and oil - Graduation 0.01mm, measuring Range 0-10mm - Dial Reading +/- 0-100mm, Max error: +/- 20micron.atribut:
- Material: Body: Aluminium, Steel
- Dimensions (mm): 40x64x115
- Graduation (mm): 0.01
- Measuring Force (N): Less than 1.5
- Insize Digital Offset Centerline Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Offset Centerline Digital - Mengukur jarak pusat lubang di bidang offset yang sama- Resolusi: 0,01 mm/0,0005 Inci- Tombol: on/off, set, mm/inci, preset (+,-)- Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- KANON SCK Type Spanner HeadDeskripsi:-Spanner head for head replaceable type torque wrench.
- KANON Torque Wrench (Head Changeable Type)Deskripsi:-With this one torque wrench it can be used for various usage such as spanner, box end, hexagon, ratchet etc.-For Works that must be compatible with several tightening torque.-Compatible Replacement Head:1000QCK/all sizes of 1000SCK/all sizes of 1000RCKatribut:
- Material: Frame; Polycarbonate, Lens; Acrylic
- Purpose of Use: For Works that must be compatible with several tightening torque.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KANON Torque Wrench (Kunci Torsi)atribut:
- Pricision (%): +/-3
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- Mitutoyo Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)Deskripsi:Description A Mitutoyo external dial caliper gauge. The caliper is spring loaded and makes point contact at constant measuring force.atribut:
- Delivered: In a paper box with certicate of inspection
- KANON Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For the measurement of ground workpieces. For pita measurement, outside measurement, inside measurement, and depth measurement.
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo internal dial indicators utilize spring-loaded jaws to make constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- Insize Kaliper Jam Ukur Dalam dengan Ujung yang Dapat Diganti (Jangka Sorong Dial Internal)atribut:
- Range (mm): 55-153
- Reading (mm): 0.01
- Dial Indicator Range (mm): 2
- Graduation (mm): 0.01
- Accuracy (mm): ±0.02
- Dimension A (mm): 179
- Dimension L (mm): <90
- Remark: Supplied with 6 pairs of points
- Mitutoyo Kaliper Pengukur Digital (Jangka Sorong Digital)Deskripsi:The highly versatile Mitutoyo ABSOLUTE Digimatic external tube thickness gage is designed to accurately measure tube outer diameters. This tube thickness gage is ideal for measuring other outside dimensions such as hole diameters, groove depths and thicknesses, and many other flat or round outside dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.atribut:
- Min Range (inch): 0 / 0mm
- Resolution (inch): .001 / 0.02mm
- Upper Meas Cont lgth (inch): 1.17 / 30mm
- Measuring Cont Dia (inch): .12 / 3mm
- Measuring Contact Type: Ball
- Peacock (Ozaki Manufacturing) Pipe GaugeDeskripsi:Suitable for measuring the wall thickness of pipes and measuring the thickness of curved workpieces. We also manufacture special shape types for stylus and anvil part.*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Measuring Force (N): 1.8 or less
- Minimum Reading (mm): 0.01
- KDS Measuring Tape Free (Meteran)Deskripsi:Meteran saku ini sangat praktis untuk dibawa kemana-mana, ukuran casingnya nyaman digenggam. Tanpa belt-clip dan stopper. Ada yang mm-inch-feet, ada juga yang hanya mm saja (BP-JIS).
- NIPPON PAINT Cat Nippe 2000 1LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 1
Daftar Harga hole caliper Terbaru October 2026
| KANON Digital Center Distance Caliper (Jangka Sorong) | Rp11.999.900 |
| KANON Center Distance Vernier Caliper (Jangka Sorong) | Rp14.999.900 |
| SK (Niigata Seiki) Digital Caliper for Hole Pitch | Rp8.799.900 |
| Niigata Seiki (SK) Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter) | Rp729.900 |
| Insize Digital Offset Centerline Caliper (Jangka Sorong) | Rp6.799.900 |
| KANON SCK Type Spanner Head | Rp509.900 |
| KANON Torque Wrench (Head Changeable Type) | Rp13.999.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| KANON Torque Wrench (Kunci Torsi) | Rp3.999.900 |
| Mitutoyo Dial Caliper Gage | Rp9.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o3P105272867-1.jpg)
/P102746671-1.jpg)
/SK%20(Niigata%20Seiki)%20Digital%20Caliper%20for%20Hole%20Pitch/plP113731921-1.jpg)
%20Dial%20Gauge%20(Pengukur%20Tekanan%20Digital%20Dengan%20Transmitter)/P102224786-1.jpg)
/P102120446-1.jpg)

/P102853157-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/2pP102030097-2.jpg)

/P102059210-1.jpg)
/g2P112529578-1.jpg)
/KANON%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030141-1.jpg)

/28P109996080-1.jpg)
/k2P106103722-1.jpg)
%20Pipe%20Gauge/joP113718708-1.jpg)
/P102084847-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)